Apply to be a TradeMaster!
Main product image of 4AA ProPolymer LUX Div 2 Polymer Handheld Flashlight, LED, 200 Lumens, 6 Hr Max Run Time, w/ AA Battery, 1 Light Mode, Black, 68344
Magnifying glass
Hover image to zoom

4AA ProPolymer LUX Div 2 Polymer Handheld Flashlight, LED, 200 Lumens, 6 Hr Max Run Time, w/ AA Battery, 1 Light Mode, Black, 68344

SKU:
68344
Rating:
(0)
Q&A:
(0)
4AA ProPolymer LUX Div 2 Polymer Handheld Flashlight, LED, 200 Lumens, 6 Hr Max Run Time, w/ AA Battery, 1 Light Mode, Black, 68344
Magnifying glass
Hover image to zoom
$56.79 each
In Stock
In Stock
Get 13 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–

A durable polymer flashlight that provides a longer reaching beam. Ergonomically shaped for maximum comfort.

  • Durable alkaline battery powered polymer flashlight
  • 200 lumens, 219m beam, 12,000 candela, runs for 6 hours
  • Class I, Div 2 safety rated
  • Tailswitch for one handed operation
  • Comfortable 7 inch length
  • Corrosion proof
  • IP67 Ingress Protection

Includes

  • Flashlight
  • (4) AA alkaline batteries

Specs

–
Includes:

Battery

Product Type:

Work Light

Flastlight

Battery Type:

Alkaline

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy