Apply to be a TradeMaster!
Main product image of Dualie Rechargeable (12V DC) Polymer Resin Handheld Flashlight, LED, 13.5 Hr Max Run Time, 3 Light Modes, Yellow, 68734
Magnifying glass
Hover image to zoom

Dualie Rechargeable (12V DC) Polymer Resin Handheld Flashlight, LED, 13.5 Hr Max Run Time, 3 Light Modes, Yellow, 68734

SKU:
68734
Rating:
(0)
Q&A:
(0)
Dualie Rechargeable (12V DC) Polymer Resin Handheld Flashlight, LED, 13.5 Hr Max Run Time, 3 Light Modes, Yellow, 68734
Magnifying glass
Hover image to zoom
$144.44 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polymer Resin
Product Highlight: Color
White

Description

–

Durable, intrinsically safe polymer professional flashlight. One rechargeable flashlight, two beams: choose one spot beam or one flood light or both. Multi-directional lighting that allows you to see your entire work area and helps you avoid slips, trips, and falls. Class I, Div. 1 rated.

  • Class I, Division 1 rated
  • Rocky stipple texture for a sure grip
  • Dual head switches for easy beam selection
  • Rugged, integrated snag-free clip
  • IP67 rated, dust-tight, water proof to 1m for 30 min.
  • 2 meter impact resistance tested
  • Fully recharges within 8 hours

Features

  • Parabolic Reflector
  • Rechargeable
  • Dual Switch Control
  • Integrated Belt Clip
  • Intrinsically Safe
  • Dualie Rechargeable 12V DC Direct Wire

Includes

  • Flashlight
  • battery
  • 12V DC direct wire

Specs

–
Battery Type:

Lithium-Ion

Rechargeable

Material:

Polymer Resin

Includes:

Battery

Product Type:

Flastlight

Work Light

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy