Apply to be a TradeMaster!
Main product image of Dualie 3AA Multi-Function Flashlight w/o Batteries (Yellow)
Magnifying glass
Hover image to zoom

Dualie 3AA Multi-Function Flashlight w/o Batteries (Yellow)

SKU:
68751
Rating:
(1)
Q&A:
(0)
Dualie 3AA Multi-Function Flashlight w/o Batteries (Yellow)
Magnifying glass
Hover image to zoom
$45.72 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Dualie 3AA Multi-Function Flashlight w/o Batteries (Yellow)

See what's ahead of you and right at your feet with the Dualie 3AA. Its bright light, which shines both ahead of you and downward, helps you avoid slips, trips and falls.

Product Features
  • INTRINSICALLY SAFE
  • MSHA Permissible Handheld Flashlight
  • Features two LEDs and three lighting modes: spot, flood, spot and flood simultaneously
  • Spot: 140 lumens; 171m beam; runs 18 hours; 7,300 candela
  • Smooth parabolic reflector provides tight beam with optimum peripheral illumination
  • Flood: 140 lumens,18m beam; runs 18 hours; 80 candela
  • Flood beam produces a soft, wide beam to illuminate your work area
  • Spot/Flood combo: 245 lumens; runs 9 hours
  • Beams intersect for optimum path illumination and no blind spots
  • Dual head switches on either side of the body for easy beam selection and one-handed operation
  • Durable, non-conductive, corrosion-proof polymer resin; rocky stipple texture for a sure grip
  • Unbreakable polycarbonate face cap and side lens with scratch-resistant coating
  • IP67 rated; waterproof to 1 meter for 30 minutes; 2m impact resistance tested
  • Rugged, integrated, snag-free clip (with optional magnet) conforms to body; grabs onto shirts, pockets and gear for hands-free use
  • With non-magnetic clip: 7” (17.78 cm); 6.8 oz. (193 g) with AA alkaline batteries (included in purchase); 5.9 oz. (167 g) with AA lithium batteries

Specs

–
Product Type:

Flashlight

Lumens:

140

Power Source:

Battery

Battery Type:

AA

Batteries Included:

0

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again, no question

Fast shipping and a great price on a quality flashlight.
Carv
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy