Apply to be a TradeMaster!
Main product image of Dualie 3AA Magnet Polymer Handheld Flashlight (batteries not included), LED, 18 Hr Max Run Time, 2 Light Modes, Yellow, 68780
Magnifying glass
Hover image to zoom

Dualie 3AA Magnet Polymer Handheld Flashlight (batteries not included), LED, 18 Hr Max Run Time, 2 Light Modes, Yellow, 68780

SKU:
68780
Rating:
(0)
Q&A:
(0)
Dualie 3AA Magnet Polymer Handheld Flashlight (batteries not included), LED, 18 Hr Max Run Time, 2 Light Modes, Yellow, 68780
Magnifying glass
Hover image to zoom
$60.70 each
In Stock
In Stock
Get 127 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

Durable, intrinsically safe polymer professional flashlight. One light, two beams: choose one spot beam or one flood light or both. Multi-directional lighting that allows you to see your entire work area and helps you avoid slips, trips, and falls. It incorporates two magnets into the belt clip for hands-free use. Class I, Div. 1 rated and alkaline battery powered.

  • Class I, Division 1 rated
  • 245 lumens
  • Runs up to 18 hours
  • Rocky stipple texture for a sure grip
  • Dual head switches for easy beam selection
  • Rugged clip with integrated magnets for hands-free use
  • IP67 rated - dust-tight and waterproof

Features

  • Shock-Resistant

Includes

  • Flashlight
  • Lanyard
  • No batteries

Specs

–
Product Type:

Flastlight

Work Light

Color:

White

Material:

Plastic

Includes:

No

Battery Type:

Alkaline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy