Apply to be a TradeMaster!
Main product image of Dualie Multi-Function Flashlight w/ 3 AA Batteries, Magnetic Clip & Lanyard (Yellow)
Magnifying glass
Hover image to zoom

Dualie Multi-Function Flashlight w/ 3 AA Batteries, Magnetic Clip & Lanyard (Yellow)

SKU:
68782
Rating:
(0)
Q&A:
(0)
Dualie Multi-Function Flashlight w/ 3 AA Batteries, Magnetic Clip & Lanyard (Yellow)
Magnifying glass
Hover image to zoom
$48.09 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Dualie Multi-Function Flashlight w/ 3 AA Batteries, Magnetic Clip & Lanyard (Yellow)

  • INTRINSICALLY SAFE
  • MSHA Permissible Handheld Flashlight
  • Features two LEDs and three lighting modes: spot, flood, spot and flood simultaneously
  • Spot: 140 lumens; 171m beam; runs 18 hours; 7,300 candela
  • Smooth parabolic reflector provides tight beam with optimum peripheral illumination
  • Flood: 140 lumens,18m beam; runs 18 hours; 80 candela
  • Flood beam produces a soft, wide beam to illuminate your work area
  • Spot/Flood combo: 245 lumens; runs 9 hours
  • Beams intersect for optimum path illumination and no blind spots
  • Dual head switches on either side of the body for easy beam selection and one-handed operation
  • Durable, non-conductive, corrosion-proof polymer resin; rocky stipple texture for a sure grip
  • Unbreakable polycarbonate face cap and side lens with scratch-resistant coating
  • IP67 rated; waterproof to 1 meter for 30 minutes; 2m impact resistance tested
  • Rugged, integrated, snag-free clip (with optional magnet) conforms to body; grabs onto shirts, pockets and gear for hands-free use
  • Magnet model features a magnetic clip with integrated hang hook for hands-free use
  • Includes three “AA” alkaline batteries; also accepts AA lithium batteries; mechanical battery polarity protection
  • With magnetic clip: 7.5" (19.05 cm); 7.1 oz (201 g) with AA alkaline batteries (included in purchase); 6.2 oz. (176 g) with AA lithium batteries

Specs

–
Product Type:

Flashlight

Lumens:

140

Includes:

Lanyard

Magnetic Clip

Power Source:

Battery

Battery Type:

AA

Batteries Included:

3

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy