Apply to be a TradeMaster!
Main product image of Dualie Rechargeable Multi-Function Flashlight w/ Magnets (Yellow)
Magnifying glass
Hover image to zoom

Dualie Rechargeable Multi-Function Flashlight w/ Magnets (Yellow)

SKU:
68793
Rating:
(0)
Q&A:
(0)
Dualie Rechargeable Multi-Function Flashlight w/ Magnets (Yellow)
Magnifying glass
Hover image to zoom
$90.33 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Dualie Rechargeable Multi-Function Flashlight w/ Magnets (Yellow)

See what's ahead of you and right in front of your feet with the Dualie Rechargeable. Its bright light, which shines both ahead of you and downward, helps you avoid slips, trips and falls, while reducing battery costs. Rugged clip comes with a magnet for hands-free use.

Product Features
  • Features two LEDs and three lighting modes: spot, flood, spot/flood combo
  • Spot: 180 lumens, 171m beam, runs 7.25 hours
  • Flood: 105 lumens; 18m beam; runs 13.5 hours
  • Spot/Flood combo: 275 lumens; runs 5.5 hours
  • IP67- dust tight; waterproof to 1m for 30 minutes; 2m impact resistance tested
  • Two beams that intersect for optimum path illumination and no blind spots
  • Dual head switches on either side of the body for easy beam selection and one-handed operation
  • Durable, non-conductive, corrosion-proof polymer resin; rocky stipple texture for a sure grip
  • Unbreakable polycarbonate face cap and side lens with scratch-resistant coating
  • Rugged, integrated, snag-free clip (with optional magnet) conforms to body; grabs onto shirts, pockets and gear for hands-free use
  • Lithium ion battery recharges within 8 hours; can be recharged 300-400 times, then down to 80% of the battery capacity
  • With magnetic clip: 7.5” (19.05 cm); 7.09 oz. (201g)

Specs

–
Product Type:

Flashlight

Lumens:

275

Includes:

Power Cord

Magnetic Clip

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy