Apply to be a TradeMaster!
Main product image of Vantage II Industrial Hard Hat Light
Magnifying glass
Hover image to zoom

Vantage II Industrial Hard Hat Light

SKU:
69333
Rating:
(0)
Q&A:
(0)
Vantage II Industrial Hard Hat Light
Magnifying glass
Hover image to zoom
$108.62 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Vantage II Industrial Hard Hat Light

The Vantage II is the next generation of reliable hands-free lighting tools for fire helmets and hard hats. It’s compact, powerful, shock-proof and virtually indestructible!

Product Features
  • High and low modes:
  • High: 350 lumens; 118m beam; runs 2.25 hours
  • Low: 135 lumens; 80m beam; runs 5 hours
  • Safety features include a blue taillight LED so you can be seen even from behind; taillight can be configured to flash or be turned off
  • Large push button switch for easy on/off, even with a gloved hand
  • “Safe off” feature prevents accidental activation, saves batteries
  • Swivel clamp to optimize beam location
  • Low profile so it won't snag on debris
  • Durable aluminum construction that can take a beating from heat and smoke; Boro Float glass lens
  • Reflective strips on side of switch housing
  • IPX7 waterproof to 1 meter for 30 minutes
  • Uses one CR123A lithium battery (included)
  • Limited Lifetime Warranty

Specs

–
Product Type:

Headlamp

Lumens:

350

Power Source:

Battery

Battery Type:

Lithium-Ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy