Apply to be a TradeMaster!
Main product image of Streamlight Jr. F-Stop LED Flashlight
Magnifying glass
Hover image to zoom

Streamlight Jr. F-Stop LED Flashlight

SKU:
71701
Rating:
(0)
Q&A:
(0)
Streamlight Jr. F-Stop LED Flashlight
Magnifying glass
Hover image to zoom
$42.99 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Streamlight Jr. F-Stop LED Flashlight

The Streamlight Jr. F-Stop is a worklight that fits in your pocket. It provides a smooth flood beam to illuminate your work area without tiring your eyes. Slide the lens forward for a smooth transition to a spot beam for distance lighting.

Product Features
  • Spot and flood modes:
  • Flood: 250 lumens; 38m beam; runs 6 hours (alkaline); runs 10 hours (lithium)
  • Spot: 220 lumens; 150m beam; runs 6 hours (alkaline); runs 10 hours (lithium)
  • Powered by two "AA" alkaline batteries (included) or two "AA" lithium batteries
  • Push button tail switch - momentary or constant on operation
  • Durable, anodized aluminum construction with non-slip knurled grip; unbreakable polycarbonate lens
  • IPX4 water resistant; 1 meter impact resistance tested
  • Includes nylon holster and removable pocket clip
  • 6.5” (16.51 cm); 4.4 oz. (125g)
  • Limited lifetime warranty

Specs

–
Product Type:

Flashlight

Lumens:

250

Power Source:

Battery

Battery Type:

AA

Batteries Included:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy