Apply to be a TradeMaster!
Main product image of Pocket Mate USB Rechargeable Hands-Free Keychain Light (Silver)
Magnifying glass
Hover image to zoom

Pocket Mate USB Rechargeable Hands-Free Keychain Light (Silver)

SKU:
73300
Rating:
(1)
Q&A:
(0)
Pocket Mate USB Rechargeable Hands-Free Keychain Light (Silver)
Magnifying glass
Hover image to zoom
$24.66 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Power Source
Battery

Description

–
Pocket Mate USB Rechargeable Hands-Free Keychain Light (Silver)

The USB rechargeable Pocket Mate is small in size but big on power - producing 325 lumens. Ultra-compact design makes it easy to always carry it with you. No need to juggle your belongings, simply attach it to a zipper or keep it handy on your key ring. Drop it in your pocket or clip it to your visor for hands-free use.

Product Features
  • Features bright white LED with high and low modes
  • High: 325 lumens; 76m beam; runs 20 minutes
  • Low: 45 lumens; 28m beam; runs 1 hour
  • Optimal area illumination
  • Lithium polymer battery charges in 4 hours
  • Conveniently charges via USB power source
  • Multi-function push-button switch with charger indicator LED: Red = charging; Green = charged
  • Spring-loaded clip with carabiner shape hangs cleanly on key rings, zippers, lanyards, etc.
  • Impact-resistant polycarbonate and machined aluminum frame
  • Unbreakable polycarbonate lens
  • IPX4 weather resistant; 1m impact resistance tested
  • Imprintable – add your logo for corporate gifts, safety awards, etc.
  • Includes 5” micro-USB cord
  • 2.0” (5.1 cm); 0.5 oz (14.2g)
  • Two-year warranty

Specs

–
Product Type:

Pocket Light

Lumens:

325

Power Source:

Battery

Battery Type:

USB Rechargeable Li-Po

Batteries Included:

1

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

maybe if you change charging tab

Have 4 of them and to get clip open to charge we used a. tweezers, tried ice pick razor knife to open, if you have to keep chargin unit the cover will be unusable, need. to make it easier to open, it could use a indent slot or a rubber ball to open it to charge, other wise it is a nice unity two sons have 4, daughter has 4, same problem, make it easier to charge and you will have an excellent product, good look
keep it easy
Iowa
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy