Apply to be a TradeMaster!
Main product image of Pocket Mate USB Mini Flashlight with spring-loaded clip, 325 lumens, Blue, 73302
Magnifying glass
Hover image to zoom

Pocket Mate USB Mini Flashlight with spring-loaded clip, 325 lumens, Blue, 73302

SKU:
73302
Rating:
(0)
Q&A:
(0)
Pocket Mate USB Mini Flashlight with spring-loaded clip, 325 lumens, Blue, 73302
Magnifying glass
Hover image to zoom
$34.61 each
In Stock
In Stock
Get 10 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate

Description

–

Features bright white LED with high and low modes High: 325 lumens; 76m beam; runs 20 minutes Low: 45 lumens; 28m beam; runs 1 hour Optimal area illumination Lithium polymer battery charges in 4 hours Conveniently charges via USB power source Multi-function push-button switch with charger indicator LED: Red = charging; Green = charged Spring-loaded clip with carabiner shape hangs cleanly on key rings, zippers, lanyards, etc. Impact-resistant polycarbonate and machined aluminum frame

Features

  • 28m beam
  • Impact-resistant polycarbonate and machined aluminum frame
  • Multi-function push-button switch with charger indicator LED: Red = charging
  • 76m beam
  • runs 1 hour
  • lanyards
  • Green = charged
  • Conveniently charges via USB power source
  • Features bright white LED with high and low modes
  • zippers
  • Optimal area illumination
  • etc.
  • Lithium polymer battery charges in 4 hours
  • runs 20 minutes
  • High: 325 lumens
  • Spring-loaded clip with carabiner shape hangs cleanly on key rings
  • Low: 45 lumens

Includes

  • USB cord
  • Rechargeable battery

Specs

–
Includes:

Battery

Material:

Polycarbonate

Product Type:

Flastlight

Work Light

Battery Type:

Lithium-Ion Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy