Apply to be a TradeMaster!
Main product image of Strion LED Handheld Flashlight, LED, 7.5 Hr Max Run Time, 4 Light Modes, Black, 74303
Magnifying glass
Hover image to zoom

Strion LED Handheld Flashlight, LED, 7.5 Hr Max Run Time, 4 Light Modes, Black, 74303

SKU:
74303-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
Strion LED Handheld Flashlight, LED, 7.5 Hr Max Run Time, 4 Light Modes, Black, 74303
Magnifying glass
Hover image to zoom
$180.45 each
In Stock
In Stock
Get 159 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–

The Strion LED is a compact, professional light designed for the broadest range of lighting needs at the best value. It provides a bright, far-reaching beam and ample peripheral light, as well as long run times. The compact 6 inch design and grooved grip fits comfortably in your hand, glove, or holster.

  • 375 lumens and 219 meter beam (high)
  • Switch to low mode for 9.5 hour runtime
  • High/Med/Low/Strobe modes
  • Compact 6" design with grooved barrel for a sure grip, even with gloves; fits comfortably in hand, glove or holster
  • Anti-roll head prevents light from rolling away when you set it down
  • Durable aluminum construction and IPX4 water resistant
  • Charge flashlight in a Strion charger base or bank charger

Features

  • Water-Resistant

Includes

  • Flashlight
  • rechargeable battery
  • 120V/100V AC charge cord
  • (1) charger holder

Specs

–
Battery Type:

Lithium-Ion

Rechargeable

Includes:

Battery

Product Type:

Flastlight

Work Light

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy