Apply to be a TradeMaster!
Main product image of Strion DS Handheld Flashlight, LED, 20 Hr Max Run Time, 4 Light Modes, Black, 74412
Magnifying glass
Hover image to zoom

Strion DS Handheld Flashlight, LED, 20 Hr Max Run Time, 4 Light Modes, Black, 74412

SKU:
74412
Rating:
(0)
Q&A:
(0)
Strion DS Handheld Flashlight, LED, 20 Hr Max Run Time, 4 Light Modes, Black, 74412
Magnifying glass
Hover image to zoom
$223.91 each
In Stock
In Stock
Get 5 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–

The Strion DS LED flashlight is a powerful value that's perfect for a broad range of lighting needs, including law enforcement, security, automotive and industrial applications. It has a bright, far-reaching beam and ample peripheral light as well as long runtimes. It features Dual Switch technology with a switch on the head and a switch on the tail.

  • 375 lumens and 219 meter beam on High; Switch to low mode for 24 hour runtime
  • High/Med/Low/Strobe modes
  • Compact 6" design with grooved barrel for a sure grip, even with gloves; fits comfortably in hand, glove or holster
  • Anti-roll head prevents light from rolling away when you set it down
  • Durable aluminum construction and IPX4 water resistant
  • Dual Switch Technology - independently operating switches mounted on the head and tailcap
  • Charge flashlight in a Strion charger base or bank charger

Features

  • High/Medium/Low/Strobe

Includes

  • Flashlight
  • rechargeable battery
  • 120V/100V AC & 12V DC charge cords
  • (2) charger holders

Specs

–
Battery Type:

Lithium-Ion

Rechargeable

Product Type:

Flastlight

Work Light

Material:

Aluminum

Includes:

Battery

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy