Apply to be a TradeMaster!
Main product image of Strion 2020 Anodized Handheld Flashlight, LED, 1200 Lumens, w/ (2) SL-B26 Battery Packs, 335m Max Beam Distance, IPX7, 3 Light Modes, Black, 74431
Magnifying glass
Hover image to zoom

Strion 2020 Anodized Handheld Flashlight, LED, 1200 Lumens, w/ (2) SL-B26 Battery Packs, 335m Max Beam Distance, IPX7, 3 Light Modes, Black, 74431

SKU:
74431
Rating:
(0)
Q&A:
(0)
Strion 2020 Anodized Handheld Flashlight, LED, 1200 Lumens, w/ (2) SL-B26 Battery Packs, 335m Max Beam Distance, IPX7, 3 Light Modes, Black, 74431
Magnifying glass
Hover image to zoom
$247.10 each
In Stock
In Stock
Get 13 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

The Strion 2020 is the next evolution in the Strion series and produces 1,200 lumens and 28,000 candela. It features independently functioning head and tail switches along with an intuitive mode select switch. Works with existing Strion chargers.

  • High, medium and low modes plus strobe: High: 1,200 lumens; 335m beam; runs 1.75 hours, Medium: 460 lumens; 200m beam; runs 5.5 hours, Low: 120 lumens; 110m beam; runs 12 hours, Strobe: runs 3.5 hours
  • Intuitive switch for easy mode selection. "Set and forget it" - no need to cycle through the settings to get to the desired mode
  • One-handed operation of momentary, constant on, or strobe mode using either switch
  • Lithium-Ion with on-board safety control circuit, rechargeable up to 1000 times
  • 6000 series machined aircraft aluminum with anodized finish
  • LED charge-continuity indicator on charger base
  • IPX7 waterproof; 2m impact resistance tested

Includes

  • Rechargeable battery
  • 120V/100V AC & 12V DC Charge Cords
  • (1) Holder

Specs

–
Includes:

Battery

Product Type:

Flastlight

Work Light

Battery Type:

Lithium-Ion

Rechargeable

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy