Apply to be a TradeMaster!
Main product image of Strion HPL Handheld Flashlight, LED, 3.75 Hr Max Run Time, Black, 74502
Magnifying glass
Hover image to zoom

Strion HPL Handheld Flashlight, LED, 3.75 Hr Max Run Time, Black, 74502

SKU:
74502
Rating:
(0)
Q&A:
(0)
Strion HPL Handheld Flashlight, LED, 3.75 Hr Max Run Time, Black, 74502
Magnifying glass
Hover image to zoom
$210.65 each
In Stock
In Stock
Get 5 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–

The Strion HPL is a compact, long-range, handheld flashlight that produces a wide, 615 lumen beam pattern with superior down-range performance. Its bright, far-reaching beam (400 meters) can illuminate a dark alley or aid in inspections at a distance. The compact 7 inch design and grooved grip fits comfortably in your hand or glove.

  • 615 lumens and 400 meter beam on high
  • Runtime up to 4.5 hours on low
  • High, Medium, Low and Strobe modes
  • Compact 7" design with grooved barrel for a sure grip, even with gloves
  • Durable aluminum construction and IPX4 water resistant
  • Ideal for searching a dark alley or inspecting something from afar
  • Charge flashlight in a Strion charger base or bank charger

Features

  • Water-Resistant

Includes

  • Flashlight
  • rechargeable battery
  • 120V/100V AC & 12V DC charge cords
  • (2) charger holders

Specs

–
Product Type:

Work Light

Flastlight

Includes:

Battery

Battery Type:

Rechargeable

Lithium-Ion

Material:

Aluminum

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy