Apply to be a TradeMaster!
Main product image of Strion Dual Switch High Lumen Flashlight
Magnifying glass
Hover image to zoom

Strion Dual Switch High Lumen Flashlight

SKU:
74611
Rating:
(0)
Q&A:
(0)
Strion Dual Switch High Lumen Flashlight
Magnifying glass
Hover image to zoom
$150.40 each
In Stock
In Stock
Get 6 Fri, Sep 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

Strion Dual Switch High Lumen Flashlight

A rechargeable, compact duty light with switches on both the head and tailcap for maximum flexibility. It casts a bright white beam that spreads out to illuminate an entire area, so you'll see what's in front of you and what may be hiding in the corners.

Product Features
  • DUAL SWITCH TECHNOLOGY – Both a tail and head-mounted switch for maximum flexibility. Switches operate independently.
  • TEN-TAP® Programming - Choice of three user selectable programs:
    • - High for a super-bright beam: 700 lumens; 219m beam distance; runs 1.25 hours
    • - Medium for bright light and longer run time: 300 lumens; 141m beam distance; runs 3.5 hours
    • - Low for a less intense beam and extended run time: 40 lumens; 57m beam distance; runs 24 hours
    • - Strobe for disorienting or signaling your location: runs 2.5 hours
  • Clamp style charger holder that prevents over-charge; LED indicates charge status
  • PiggyBack® charger doubles your run time by charging a spare battery (sold separately) so you can keep on working; reduces down time
  • Anti-roll head prevents the light from rolling away when you set it down
  • IPX4 water-resistant; 2m impact resistance tested
  • Durable machined aircraft aluminum construction; Borofloat high temperature glass lens
  • 6.33” (16.08 cm); 5.4 oz (153 grams)
  • Serialized for positive identification
  • Limited lifetime warranty

Specs

Product Type:

Flashlight

Lumens:

700

Power Source:

Battery

Battery Type:

Lithium-Ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy