Apply to be a TradeMaster!
Main product image of Strion DS HPL Handheld Flashlight, LED, 20 Hr Max Run Time, 4 Light Modes, Black, 74812
Magnifying glass
Hover image to zoom

Strion DS HPL Handheld Flashlight, LED, 20 Hr Max Run Time, 4 Light Modes, Black, 74812

SKU:
74812
Rating:
(0)
Q&A:
(0)
Strion DS HPL Handheld Flashlight, LED, 20 Hr Max Run Time, 4 Light Modes, Black, 74812
Magnifying glass
Hover image to zoom
$250.51 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–

The Strion DS HPL is a compact, handheld flashlight that produces a wide, 615 lumen beam pattern with superior down-range performance. Its bright, far-reaching beam (400 meters) can illuminate a dark alley or aid in inspections at a distance, making it a useful tool for law enforcement, security, industrial and construction professionals. With a switch on the head and a switch on the tail, you have multiple power up options.

  • 700 lumens and 420 meter beam on High
  • Ideal for searching a dark alley or inspecting something from afar
  • Compact 7" design with grooved barrel for a sure grip, even with gloves
  • Durable aluminum construction and IPX4 water resistant
  • High/Med/Low/Strobe modes
  • Clamp style charger holder that prevents overcharging
  • Lithium ion battery is rechargeable up to 1000 times

Features

  • High/Medium/Low/Strobe

Includes

  • Flashlight
  • battery
  • 120V/100V AC & DC cords
  • (2) Chargers

Specs

–
Material:

Aluminum

Battery Type:

Lithium-Ion

Rechargeable

Includes:

Battery

Product Type:

Flastlight

Work Light

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy