Apply to be a TradeMaster!
Main product image of Strion Switchblade Compact Rechargeable Light Bar w/ USB Cord
Magnifying glass
Hover image to zoom

Strion Switchblade Compact Rechargeable Light Bar w/ USB Cord

SKU:
74850
Rating:
(0)
Q&A:
(0)
Strion Switchblade Compact Rechargeable Light Bar w/ USB Cord
Magnifying glass
Hover image to zoom
$71.66 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Strion Switchblade Compact Rechargeable Light Bar w/ USB Cord

Inspect, identify and repair with the Strion Switchblade. It’s five lights in one: a droplight, hands-free light, UV light, bright white light and a high CRI light with Streamlight’s Color-Rite Technology™. You can work harder for longer with the PiggyBack® charger and easy-to-change battery - just twist off the endcap, replace and go.

Product Features
  • Five lights in one: drop light, hands-free light, white light, high CRI Light with Color-Rite Light Technology™, UV light
  • Work light features a 180° rotating light bar that aims the beam where you need it
  • Double-sided light bar with cool white LEDs on one side, 90 CRI LEDs with Streamlight’s Color-Rite Technology™ and a UV LED on the other side
    • Cool white LEDs provide bright white light: 500 lumens; runs 3 hours
    • 90 CRI LEDs with Streamlight’s Color-Rite Technology allow you to better see the color spectrum so you can differentiate between paint or wire colors: 400 lumens; runs 3 hours
    • UV LED for leak detection: 500mW; runs 5 hours
  • Easy to replace lithium ion battery recharges in 4 hours; charges via USB source or Strion charger
  • PiggyBack® charger doubles your run time
  • Ultra-thin design fits into tight spaces; folds in half for storage
  • Hands-free features:
    • Magnetic base
    • Stowable hang hook
    • Foot provides stability to stand on end; lip offers a secondary hook option
  • Machined aircraft aluminum light bar; polycarbonate lens with scratch-resistant coating
  • High-impact, super-tough nylon polymer construction with “Rocky Stipple” texture for a sure grip
  • 2m impact resistance tested
  • Folded length: 6” (15.24 cm); Extended length: 10.75” (27.30 cm); 6.4 oz. (181g)

Specs

–
Product Type:

Light Bar

Lumens:

500

Includes:

Charger

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy