Apply to be a TradeMaster!
Main product image of Strion Switchblade Compact Rechargeable Light Bar
Magnifying glass
Hover image to zoom

Strion Switchblade Compact Rechargeable Light Bar

SKU:
74851
Rating:
(0)
Q&A:
(0)
Strion Switchblade Compact Rechargeable Light Bar
Magnifying glass
Hover image to zoom
$109.83 each
In Stock
In Stock
Get 12 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Strion Switchblade Compact Rechargeable Light Bar

Inspect, identify and repair with the Strion Switchblade. It’s five lights in one: a droplight, hands-free light, UV light, bright white light and a high CRI light with Streamlight’s Color-Rite Technology™. You can work harder for longer with the PiggyBack® charger and easy-to-change battery - just twist off the endcap, replace and go.

Product Features
  • Five lights in one: drop light, hands-free light, white light, high CRI Light with Color-Rite Light Technology™, UV light
  • Work light features a 180° rotating light bar that aims the beam where you need it
  • Double-sided light bar with cool white LEDs on one side, 90 CRI LEDs with Streamlight’s Color-Rite Technology™ and a UV LED on the other side
    • Cool white LEDs provide bright white light: 500 lumens; runs 3 hours
    • 90 CRI LEDs with Streamlight’s Color-Rite Technology allow you to better see the color spectrum so you can differentiate between paint or wire colors: 400 lumens; runs 3 hours
    • UV LED for leak detection: 500mW; runs 5 hours
  • Easy to replace lithium ion battery recharges in 4 hours; charges via USB source or Strion charger
  • PiggyBack® charger doubles your run time
  • Ultra-thin design fits into tight spaces; folds in half for storage
  • Hands-free features:
    • Magnetic base
    • Stowable hang hook
    • Foot provides stability to stand on end; lip offers a secondary hook option
  • Machined aircraft aluminum light bar; polycarbonate lens with scratch-resistant coating
  • High-impact, super-tough nylon polymer construction with “Rocky Stipple” texture for a sure grip
  • 2m impact resistance tested
  • Folded length: 6” (15.24 cm); Extended length: 10.75” (27.30 cm); 6.4 oz. (181g)

Specs

–
Product Type:

Light Bar

Lumens:

500

Includes:

Charger

Power Source:

Battery

Battery Type:

Lithium-Ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy