Apply to be a TradeMaster!
Main product image of Stinger DS LED HL Handheld Flashlight, LED, 7.25 Hr Max Run Time, 4 Light Modes, Black, 75454
Magnifying glass
Hover image to zoom

Stinger DS LED HL Handheld Flashlight, LED, 7.25 Hr Max Run Time, 4 Light Modes, Black, 75454

SKU:
75454
Rating:
(0)
Q&A:
(0)
Stinger DS LED HL Handheld Flashlight, LED, 7.25 Hr Max Run Time, 4 Light Modes, Black, 75454
Magnifying glass
Hover image to zoom
$213.90 each
In Stock
In Stock
Get 14 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

The 800 lumen Stinger DS LED HL is a high lumen rechargeable flashlight with a wide beam pattern that gives you a bright flood light to light up the area around you. This flashlight features Dual Switch technology with independently operating switches on the head and on the tailcap for maximum flexibility.

  • 800 lumens on high
  • Up to 5 hours of runtime on low
  • Dual Switch Technology - independently operating switched mounted on both the head and tailcap
  • High/Medium/Low/Strobe modes
  • Durable aluminum body that is IPX4 water resistant and 1 meter impact resistance tested
  • Non-slip rubberized comfort grip
  • Charge flashlight in a Stinger charger base or bank charger

Includes

  • Flashlight
  • rechargeable battery
  • AC & DC charge cords
  • (2) Smart Charger holders

Specs

–
Color:

White

Includes:

Battery

Material:

Aluminum

Product Type:

Work Light

Flastlight

Battery Type:

Rechargeable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy