Apply to be a TradeMaster!
Main product image of Stinger Dual Switch High Lumen LED Flashlight
Magnifying glass
Hover image to zoom

Stinger Dual Switch High Lumen LED Flashlight

SKU:
75455
Rating:
(0)
Q&A:
(0)
Stinger Dual Switch High Lumen LED Flashlight
Magnifying glass
Hover image to zoom
$179.99 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Stinger Dual Switch High Lumen LED Flashlight

The Stinger DS LED HL is a high lumen flashlight that provides 800 lumens of maximum illumination. Its wide beam pattern gives you a bright flood light that will light up the area around you, and the switches on the head and tail cap provide maximum versatility.

Product Features
  • DUAL SWITCH TECHNOLOGY with both tail cap and head mounted switches. They operate independently for maximum versatility.
  • High lighting mode for maximum illumination: 800 lumens; 310m beam; runs 1.5 hours; 24,000 candela
  • Medium lighting mode for intense brightness and longer run time: 400 lumens; 219m beam; 2.5 hours; 12,000 candela
  • Low lighting mode for extended run time: 200 lumens; 155m beam; runs 5 hours; 6,000 candela
  • Strobe lighting mode for signaling or disorienting: runs 3 hours
  • Deep-dish parabolic reflector produces a concentrated beam with optimum peripheral illumination
  • Optimized electronics provide regulated intensity throughout battery charge
  • 3-cell, 3.6 Volt Ni-MH sub-C battery, rechargeable up to 1000 times
  • Steady charger: Fully recharges within 16 hours
  • Smart charger: Fully recharges within 4.5 hours (5V/1A USB input) or 3 hours (12V DC input)
  • Smart PiggyBack® charger: Fully recharges within 7.5 hours (5V/1A USB input) or 4 hours (12V DC input)
  • Machined aircraft aluminum body with non-slip rubberized comfort grip; anti-roll rubber ring included
  • IPX4 water-resistant; 1 meter impact resistance tested
  • Unbreakable polycarbonate lens with scratch-resistant coating
  • LED technology, impervious to shock with a 50,000 hour lifetime
  • 8.85” (22.48 cm); 12.8 oz (364 g)
  • Serialized for positive identification
  • Limited lifetime warranty

Specs

–
Product Type:

Flashlight

Lumens:

800

Power Source:

Battery

Battery Type:

Nickel Metal Hydride

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy