Apply to be a TradeMaster!
Main product image of Stinger Handheld Flashlight, LED, 6.75 Hr Max Run Time, w/ AA Battery, 4 Light Modes, Black, 75662
Magnifying glass
Hover image to zoom

Stinger Handheld Flashlight, LED, 6.75 Hr Max Run Time, w/ AA Battery, 4 Light Modes, Black, 75662

SKU:
75662
Rating:
(0)
Q&A:
(0)
Stinger Handheld Flashlight, LED, 6.75 Hr Max Run Time, w/ AA Battery, 4 Light Modes, Black, 75662
Magnifying glass
Hover image to zoom
$209.94 each
In Stock
In Stock
Get 19 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

The Stinger Classic rechargeable duty light was designed to replicate the size, shape and feel of the original xenon bulb Stinger model with refreshed LED and battery technology for a brighter beam and longer runtime.

  • 500 lumens on high
  • Choose low mode for a 10 hour runtime
  • 230 meter beam distance
  • High/Med/Low/Strobe modes
  • IPX4 water resistant
  • Durable aluminum construction
  • Charge flashlight in a Stinger charger base or bank charger

Features

  • Stinger Classic LED - 120V/100V AC/12V DC
  • Four Lighting Modes: High
  • Medium
  • Low & Strobe

Includes

  • Flashlight
  • 120V AC and DC chargers
  • AC and DC charge cords
  • rechargeable battery

Specs

–
Color:

White

Product Type:

Work Light

Flastlight

Material:

Aluminum

Includes:

Battery

Battery Type:

Rechargeable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy