Apply to be a TradeMaster!
Main product image of Stinger LED Handheld Flashlight, LED, 7.25 Hr Max Run Time, w/ AA Battery, Black, 75713
Magnifying glass
Hover image to zoom

Stinger LED Handheld Flashlight, LED, 7.25 Hr Max Run Time, w/ AA Battery, Black, 75713

SKU:
75713
Rating:
(0)
Q&A:
(0)
Stinger LED Handheld Flashlight, LED, 7.25 Hr Max Run Time, w/ AA Battery, Black, 75713
Magnifying glass
Hover image to zoom
$206.14 each
In Stock
In Stock
Get 31 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

Our premier rechargeable duty light in our traditional series, the Stinger LED is a multi-purpose aluminum flashlight designed for the broadest range of lighting needs. Use high mode for a bright 425 lumen beam or low mode for a longer run time that lasts through your shift.

  • 425 lumens and 322 meter beam on high mode
  • Switch to low mode for runtime up to 10 hours
  • Durable aluminum body with non-slip comfort grip
  • IPX4 water resistant and 1 meter impact resistance tested
  • NiMH battery rechargeable up to 1000 times
  • High/Med/Low/Strobe modes
  • Charge flashlight in a Stinger charger base or bank charger

Features

  • Water-Resistant
  • Impact-Resistant

Includes

  • Holder
  • Anti-Roll Ring

Specs

–
Includes:

Battery

Color:

White

Battery Type:

Rechargeable

Product Type:

Flastlight

Work Light

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy