Apply to be a TradeMaster!
Main product image of PolyStinger LED Nylon Handheld Flashlight, C4 LED & LED, 7.25 Hr Max Run Time, w/ AA Battery, 4 Light Modes, Black, 76113
Magnifying glass
Hover image to zoom

PolyStinger LED Nylon Handheld Flashlight, C4 LED & LED, 7.25 Hr Max Run Time, w/ AA Battery, 4 Light Modes, Black, 76113

SKU:
76113-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
PolyStinger LED Nylon Handheld Flashlight, C4 LED & LED, 7.25 Hr Max Run Time, w/ AA Battery, 4 Light Modes, Black, 76113
Magnifying glass
Hover image to zoom
$209.03 each
In Stock
In Stock
Get 11 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–

The rechargeable PolyStinger LED is an all-purpose, polymer flashlight. It is designed for the broadest range of lighting needs at a great value, with multiple modes that provide a bright 485 lumen light on high and 10 hours of runtime on low.

  • 485 lumens on high
  • Far-reaching 335m beam
  • Low mode provides extended 10h runtime
  • High/Medium/Low/Strobe modes
  • Super tough polymer construction that is IPX4 water resistant
  • Non-slip rubberized comfort grip
  • Charge flashlight in a Stinger charger base or bank charger

Features

  • POLYSTINGER LED - 120V AC/12V DC SMART CHARGE - 2 HOLDERS
  • Strobe Light

Includes

  • Flashlight
  • battery
  • 120V AC/12V DC Smart Charge - 2 Holders

Specs

–
Battery Type:

Rechargeable

Material:

Plastic

Product Type:

Flastlight

Work Light

Includes:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy