Apply to be a TradeMaster!
Main product image of PolyStinger LED HAZ-LO Nylon Handheld Flashlight, LED, 12 Hr Max Run Time, Yellow, 76412
Magnifying glass
Hover image to zoom

PolyStinger LED HAZ-LO Nylon Handheld Flashlight, LED, 12 Hr Max Run Time, Yellow, 76412

SKU:
76412
Rating:
(0)
Q&A:
(0)
PolyStinger LED HAZ-LO Nylon Handheld Flashlight, LED, 12 Hr Max Run Time, Yellow, 76412
Magnifying glass
Hover image to zoom
$215.48 each
In Stock
In Stock
Get 20 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

This high performance and intrinsically safe Class I, Division 1 full-sized handheld flashlight is constructed of durable polymer. Developed for hazardous locations, atmospheres and environments including petro-chem, utility, and other heavy industrial applications.

  • 260 lumens on high
  • Switch to low mode for 16 hour runtime
  • NiMH battery is rechargeable up to 1000 times
  • Super tough corrosion resistant polymer construction
  • Unbreakable polycarbonate lens with scratch-resistant coating
  • IPX4 rated for water resistance
  • 3 meter impact resistance tested

Features

  • Water-Resistant

Includes

  • Flashlight
  • rechargeable battery
  • 120V AC/12V DC Smart Charger

Specs

–
Product Type:

Flastlight

Work Light

Battery Type:

Rechargeable

Includes:

Battery

Color:

White

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy