Apply to be a TradeMaster!
Main product image of Stinger Switchblade LED Light Bar w/ USB Cord (Red)
Magnifying glass
Hover image to zoom

Stinger Switchblade LED Light Bar w/ USB Cord (Red)

SKU:
76800-STREAMLIGHT
Rating:
(2)
Q&A:
(0)
Stinger Switchblade LED Light Bar w/ USB Cord (Red)
Magnifying glass
Hover image to zoom
$97.66 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Rotation
180° rotation

Description

–

Stinger Switchblade LED Light Bar w/ USB Cord (Red)

Multitaskers, say hello to your dream multi-function work light. Five lights in one: It's a droplight; it's a hands-free light; it's a bright white light; it's a light with Streamlight's Color-Rite Technology_; it's a UV light. Features stronger magnet and robust hang hook and chemical-resistant lens.

Product Features

  • Five lights in one: drop light, hands-free light, white light, Color-Rite light, UV light
  • Work light features a 180_ rotating light bar that aims the beam where you need it
  • Double-sided light bar with cool white LEDs on one side, 90 CRI LEDs with Streamlight's Color-Rite technology and a UV LED
  • Cool white LEDs for bright, white light: 800 lumens; runs 3.75 hours
  • 90 CRI LEDs - Streamlight's Color-Rite Technology_ - to better see the color spectrum: 600 lumens; runs 3.75 hours
  • UV LED for leak detection: 500mW; runs 15 hours
  • Ultra-thin design fits into tight spaces; folds in half for storage
  • Rotatable hang-hook allows you to use it as a drop light
  • Magnetic base adheres to steel surfaces
  • Machined aircraft aluminum light bar; chemical-resistant lens resists corrosion from brake fluid and other chemicals
  • High-impact, super-tough nylon polymer construction with " Rocky Stipple" texture for a sure grip
  • IPX4 water-resistant; 2m impact resistance tested
  • Lithium ion battery recharges in 8 hours; charges via USB source or Stinger charger
  • Folded length: 9.8" (24.89 cm); Extended length: 17" (43.18 cm); 17.1 oz. (485g)

Specs

–
Includes:

Battery

Product Type:

Flastlight

Work Light

Color:

White

Battery Type:

Lithium-Ion

Rechargeable

Material:

Plastic

Lumens:

800

Rotation:

180° rotation

Power Source:

Battery

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Dont Wast Time Had Hi Hopes

Good When It Wants To
Bptechfx
Nj
9 months ago
Was this review helpful to you?

Just what I needed

I've only used this on 2 installs so far , but it's perfect!
Jimmy C
Indianapolis , IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy