Apply to be a TradeMaster!
Main product image of Stinger Switchblade LED Light Bar, 120V/100V AC, 180-Degree Rotation (Red)
Magnifying glass
Hover image to zoom

Stinger Switchblade LED Light Bar, 120V/100V AC, 180-Degree Rotation (Red)

SKU:
76801
Rating:
(0)
Q&A:
(0)
Stinger Switchblade LED Light Bar, 120V/100V AC, 180-Degree Rotation (Red)
Magnifying glass
Hover image to zoom
$122.04 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Rotation
180° rotation

Description

–
Stinger Switchblade LED Light Bar, 120V/100V AC, 180° Rotation (Red)

Multitaskers, say hello to your dream multi-function work light. Five lights in one: Its a droplight; its a hands-free light; its a bright white light; its a light with Streamlights Color-Rite Technology; it’s a UV light. Features stronger magnet and robust hang hook and chemical-resistant lens.

Product Features
  • Five lights in one: drop light, hands-free light, white light, Color-Rite light, UV light
  • Work light features a 180° rotating light bar that aims the beam where you need it
  • Double-sided light bar with cool white LEDs on one side, 90 CRI LEDs with Streamlight’s Color-Rite technology and a UV LED
  • Cool white LEDs for bright, white light: 800 lumens; runs 3.75 hours
  • 90 CRI LEDs - Streamlight’s Color-Rite Technology - to better see the color spectrum: 600 lumens; runs 3.75 hours
  • UV LED for leak detection: 500mW; runs 15 hours
  • Ultra-thin design fits into tight spaces; folds in half for storage
  • Rotatable hang-hook allows you to use it as a drop light
  • Magnetic base adheres to steel surfaces
  • Machined aircraft aluminum light bar; chemical-resistant lens resists corrosion from brake fluid and other chemicals
  • High-impact, super-tough nylon polymer construction with "Rocky Stipple" texture for a sure grip
  • IPX4 water-resistant; 2m impact resistance tested
  • Lithium ion battery recharges in 8 hours; charges via USB source or Stinger charger
  • Folded length: 9.8" (24.89 cm); Extended length: 17" (43.18 cm); 17.1 oz. (485g)

Specs

–
Product Type:

Light Bar

Lumens:

800

Rotation:

180° rotation

Power Source:

Battery

Battery Type:

Lithium-Ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy