Apply to be a TradeMaster!
Main product image of Nylon Handheld Flashlight, LED, 15 Hr Max Run Time, 3 Light Modes, Red, 76806
Magnifying glass
Hover image to zoom

Nylon Handheld Flashlight, LED, 15 Hr Max Run Time, 3 Light Modes, Red, 76806

SKU:
76806
Rating:
(0)
Q&A:
(0)
Nylon Handheld Flashlight, LED, 15 Hr Max Run Time, 3 Light Modes, Red, 76806
Magnifying glass
Hover image to zoom
$142.18 each
In Stock
In Stock
Get 10 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

–

The Stinger Switchblade work light is five lights in one: It's a droplight, a hands-free light, a bright white light, a high CRI light with Streamlight's Color-Rite Technology for paint matching and checking wires, and a UV light. The blade of the Switchblade rotates 180 degrees on the body so you can get the angle you need. It features a robust hang hook for hands free uses. Charge the light via a USB source or a Stinger charger.

  • 800 lumens of white light
  • Use it hands free with stowable hang hook or stable foot.
  • USB rechargeable or use an existing Stinger charger
  • 180 degree rotating light bar aims the beam where you need it
  • Folds up to under 10 inches. Fully extended, it's 17 inches.
  • Run time of 3 hrs 45 minutes with white LED
  • UV LED for leak detection and CRI LEDs (4,000K) for paint color matching

Features

  • UV and ColorRite LEDs
  • Micro USB Rechargeable

Includes

  • Flashlight
  • 22" USB Cord

Specs

–
Includes:

Battery

Product Type:

Flastlight

Work Light

Material:

Nylon

Battery Type:

Lithium-Ion

Rechargeable

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy