Apply to be a TradeMaster!
Main product image of UltraStinger LED Handheld Flashlight, LED, 16 Hr Max Run Time, 4 Light Modes, Black, 77553
Magnifying glass
Hover image to zoom

UltraStinger LED Handheld Flashlight, LED, 16 Hr Max Run Time, 4 Light Modes, Black, 77553

SKU:
77553
Rating:
(0)
Q&A:
(0)
UltraStinger LED Handheld Flashlight, LED, 16 Hr Max Run Time, 4 Light Modes, Black, 77553
Magnifying glass
Hover image to zoom
$238.95 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum

Description

The UltraStinger LED is a full size rechargeable flashlight. This high lumen flashlight produces a powerful 1,100 lumen beam with superior down-range performance. It lights up objects as far away as 510 meters.

  • 1100 lumens on high and a far reaching 510 meter beam
  • High/Medium/Low/Strobe modes
  • Choose low mode for a 16 hour runtime
  • IPX4 water-resistant and 3-meter impact resistance tested
  • Full size and sturdy 12 inch flashlight
  • Durable, anodized aluminum body with non-slip rubberized comfort grip
  • Charge flashlight in a Stinger charger base or bank charger

Features

  • TEN-TAP Programmable Switch Allows User Selection of one of three Different Programs

Includes

  • Flashlight
  • rechargeable battery
  • 120V AC & 12V DC charge cords
  • Smart Charger

Specs

Material:

Aluminum

Product Type:

Flastlight

Work Light

Includes:

Battery

Battery Type:

Rechargeable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy