Apply to be a TradeMaster!
Main product image of Stinger 2020 Rechargeable LED Flashlight
Magnifying glass
Hover image to zoom

Stinger 2020 Rechargeable LED Flashlight

SKU:
78100
Rating:
(0)
Q&A:
(0)
Stinger 2020 Rechargeable LED Flashlight
Magnifying glass
Hover image to zoom
$185.51 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
USB Charger Kit for 18650 Lithium-Ion Batteries w/ 2 Batteries & USB Cord

The Stinger 2020 is the next evolution in high-performance flashlights and produces 2,000 lumens. Its aluminum alloy body with an anti-roll design is ergonomically shaped for a sure grip. It features dual power switches and an intuitive mode selector switch for ease of use.
A long-lasting SL-B26™ USB rechargeable battery pack offers multiple charging options using existing Stinger smart chargers and bank chargers to charge inside the light; use a dual USB cord to charge the battery pack outside the light or a Li-ion battery bank charger to charge multiple batteries at once.

Product Features
  • High, medium and low modes plus strobe
  • Intuitive mode switch for easy selection of High, Medium or Low -- "Set and forget it" - no need to cycle through the settings to get to the desired mode
  • Features Independently functioning head-mounted and tail switches
  • Uses two SL-B26™ protected Li-Ion USB rechargeable battery packs -- Charge with existing Stinger chargers, USB cord or lithium ion bank charger Corrosion resistant, gasket-sealed Borofloat® glass lens
  • IPX7 waterproof; 2m impact resistance tested
  • 7.67" (19.48 cm); 12.3 oz (350g)
  • TAA Compliant
  • Limited lifetime warranty

Specs

–
Product Type:

Flashlight

Lumens:

100

850

2000

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

0

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy