Apply to be a TradeMaster!
Main product image of ProTac 2L Handheld Flashlight, LED, 35 Hr Max Run Time, Black, 88031
Magnifying glass
Hover image to zoom

ProTac 2L Handheld Flashlight, LED, 35 Hr Max Run Time, Black, 88031

SKU:
88031
Rating:
(0)
Q&A:
(0)
ProTac 2L Handheld Flashlight, LED, 35 Hr Max Run Time, Black, 88031
Magnifying glass
Hover image to zoom
$83.85 each
In Stock
In Stock
Get 225 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

Compact and lightweight, this super bright 350 lumen tactical flashlight features two lithium batteries for lots of power and long run times.

  • 350 lumen on High
  • Conveniently fits in your pocket at under 5 inches
  • High/Low/Strobe modes
  • Choose Low mode for 35 hours runtime
  • Durable aluminum construction
  • TEN-TAP Programming to choose your preferred operating mode
  • IPX7 waterproof to 1 meter for 30 minutes

Features

  • Waterproof

Includes

  • Flashlight
  • (2) CR123A lithium batteries
  • holster
  • pocket clip

Specs

–
Product Type:

Work Light

Flastlight

Color:

White

Battery Type:

Lithium

Material:

Aluminum

Includes:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy