Apply to be a TradeMaster!
Main product image of Protac 2AA Tactical Flashlight
Magnifying glass
Hover image to zoom

Protac 2AA Tactical Flashlight

SKU:
88033-STREAMLIGHT
Rating:
(1)
Q&A:
(0)
Protac 2AA Tactical Flashlight
Magnifying glass
Hover image to zoom
$50.52 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Color
White

Description

–

Protac 2AA Tactical Flashlight

Using two alkaline batteries, the ProTac 2AA is a versatile personal carry light the size of a marker that now produces 250 lumens of bright light.

Product Features

  • EN-TAP_ Programming - Choose from three user selectable programs:
  • 1) high/strobe/low 2) high only 3) low/high
  • LED output and run times:
  • High for bright light: 250 lumens; 130m beam; runs 2 hours; 4,250 candela
  • Low for longer run time: 18 lumens; 40m beam; runs 43 hours; 400 candela
  • Strobe for signaling or disorienting: runs 4 hours
  • Includes two "AA" alkaline batteries and nylon holster
  • IPX7 waterproof to 1 meter for 30 minutes; 2 meter impact resistance tested
  • Solid State power regulation provides maximum light output throughout battery life
  • Rubber push-button tail switch
  • Durable, anodized aluminum construction with impact-resistant tempered glass lens
  • Unbreakable pocket clip
  • Anti-roll head
  • 6.14" (15.6 cm); 3.4 oz (96 grams)
  • RoHS compliant

Specs

–
Product Type:

Work Light

Flastlight

Includes:

Battery

Color:

White

Lumens:

250

Power Source:

Battery

Battery Type:

AA

Batteries Included:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Do not buy

This light randomly flickers on and off, changes modes, etc.I have to shake it to make it come back on. I sent it back for warranty replacement and the new one is even worse.
SC
Burlington, VT
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy