Apply to be a TradeMaster!
Main product image of ProTac HL Handheld Flashlight, LED, 1.5 Hr Max Run Time, w/ CR123A, 2 Light Modes, Black, 88040
Magnifying glass
Hover image to zoom

ProTac HL Handheld Flashlight, LED, 1.5 Hr Max Run Time, w/ CR123A, 2 Light Modes, Black, 88040

SKU:
88040
Rating:
(0)
Q&A:
(0)
ProTac HL Handheld Flashlight, LED, 1.5 Hr Max Run Time, w/ CR123A, 2 Light Modes, Black, 88040
Magnifying glass
Hover image to zoom
$124.54 each
In Stock
In Stock
Get 39 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

One of the brightest tactical personal carry lights of its size, with a bright far-reaching beam. Flood a large area with 750 lumens of light. Its compact 5.5 inch size is comfortable and versatile for storage.

  • Compact size at just over 5 inches
  • High/Low/Strobe modes
  • TEN-TAP Programming to choose your preferred operating mode
  • Personal carry light with pocket clip
  • IPX7 waterproof
  • Anti-roll head prevents it from rolling away when you set it down
  • 1 meter impact resistance tested and IPX7 waterproof

Features

  • Impact-Resistant
  • Waterproof

Includes

  • Flashlight
  • (2) CR123A lithium batteries
  • holster
  • pocket clip

Specs

–
Color:

White

Product Type:

Flastlight

Work Light

Includes:

Battery

Battery Type:

Lithium

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy