Apply to be a TradeMaster!
Main product image of ProTac HL USB Handheld Flashlight, LED, 4 Light Modes, Black, 88052
Magnifying glass
Hover image to zoom

ProTac HL USB Handheld Flashlight, LED, 4 Light Modes, Black, 88052

SKU:
88052-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
ProTac HL USB Handheld Flashlight, LED, 4 Light Modes, Black, 88052
Magnifying glass
Hover image to zoom
$178.06 each
In Stock
In Stock
Get 24 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–

The ProTac HL USB is a high lumen tactical light that is ideal for professional use - home inspection, law enforcement and security. It is USB rechargeable so you can charge on-the-go using almost any USB source and without taking the battery out.

  • 1000 lumens on High mode with 219 m beam
  • Choose low mode for extended runtime of 23 hours
  • Anti-roll head prevents the light from rolling away when you set it down
  • High/Low/Strobe modes
  • TEN-TAP Programming to choose your preferred operating mode
  • IPX4 water-resistant to 1 meter
  • Durable aluminum construction

Features

  • Tail-Cap Switch On/Off

Includes

  • Flashlight
  • USB cord
  • nylon holster

Specs

–
Battery Type:

Rechargeable

Lithium-Ion

Includes:

Battery

Product Type:

Work Light

Flastlight

Material:

Aluminum

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy