Apply to be a TradeMaster!
Main product image of Protac 1L-1AA Dual Fuel Tactical Carry Flashlight
Magnifying glass
Hover image to zoom

Protac 1L-1AA Dual Fuel Tactical Carry Flashlight

SKU:
88061
Rating:
(1)
Q&A:
(0)
Protac 1L-1AA Dual Fuel Tactical Carry Flashlight
Magnifying glass
Hover image to zoom
$49.06 each
In Stock
In Stock
Get 9 Mon, Sep 21
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

Protac 1L-1AA Dual Fuel Tactical Carry Flashlight

Meet the perfect everyday carry light. This dual fuel ultra-compact flashlight accepts a single lithium or alkaline battery, providing you with ultimate flexibility in the field to ensure you always have a beam when you need it.

Specs

Product Type:

Flashlight

Lumens:

350

Power Source:

Battery

Battery Type:

AA

Lithium-Ion

Batteries Included:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is the best small flashlight I have come across

I used this flashlight for 8 years in Afghanistan. I have tried other small tactical flashlights, but none come close to its size/capabilities. When "ounces = pounds" this is the correct choice (IYKYK).
Guano
Florida
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy