Apply to be a TradeMaster!
Main product image of ProTac HL-X Handheld Flashlight, LED, 20 Hr Max Run Time, w/ CR123A, 4 Light Modes, Black, 88064
Magnifying glass
Hover image to zoom

ProTac HL-X Handheld Flashlight, LED, 20 Hr Max Run Time, w/ CR123A, 4 Light Modes, Black, 88064

SKU:
88064-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
ProTac HL-X Handheld Flashlight, LED, 20 Hr Max Run Time, w/ CR123A, 4 Light Modes, Black, 88064
Magnifying glass
Hover image to zoom
$124.54 each
In Stock
In Stock
Get 27 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–

The 1,000 lumen ProTac HL-X is a tactical handheld flashlight that accepts multiple battery sources, ensuring you'll always have a beam when you need it.

  • 1,000 lumens on High
  • 330 meter beam distance
  • Accepts (2) CR123A or (1) Rechargeable Streamlight SL-B26 protected battery pack
  • High/Medium/Low/Strobe modes
  • TEN-TAP Programming to choose your preferred operating mode
  • Anti-roll head prevents it from rolling away when you set it down
  • Durable aluminum construction, dust tight and waterproof to 2m

Features

  • Anti-Roll Features
  • Abrasion-Resistant
  • Tail-Cap Switch On/Off

Includes

  • Holster
  • Pocket Clip
  • Battery

Specs

–
Product Type:

Work Light

Flastlight

Material:

Aluminum

Color:

White

Battery Type:

Lithium

Includes:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy