Apply to be a TradeMaster!
Main product image of ProTac 2AA-X Handheld Flashlight, LED, 43 Hr Max Run Time, w/ AA, 3 Light Modes, Coyote Tan, 88072
Magnifying glass
Hover image to zoom

ProTac 2AA-X Handheld Flashlight, LED, 43 Hr Max Run Time, w/ AA, 3 Light Modes, Coyote Tan, 88072

SKU:
88072
Rating:
(0)
Q&A:
(0)
ProTac 2AA-X Handheld Flashlight, LED, 43 Hr Max Run Time, w/ AA, 3 Light Modes, Coyote Tan, 88072
Magnifying glass
Hover image to zoom
$70.94 each
In Stock
In Stock
Get 52 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

The ProTac 2AA-X is a slim, tactical flashlight that uses two AA alkaline batteries. About the size of a marker, it conveniently fits in your pocket and produces 270 lumens.

  • 270 lumens on High mode
  • 141 meter beam distance
  • Knurled barrel for a sure grip and anti-roll face cap
  • Features a removable pocket clip
  • TEN-TAP Programming to choose your preferred operating mode
  • IPX7 waterproof; 2 meter impact resistance tested
  • Multi-fuel: accepts two "AA" alkaline batteries or one USC-C rechargeable battery pack

Features

  • Ten-TAP Programmable Switch Allows User Selection of one of three Different Programs
  • Waterproof
  • Pocket Clip
  • Serialized
  • LED Solid State Power Regulation
  • Momentary/Steady On-Off Switch

Includes

  • Flashlight
  • (2)

Specs

–
Includes:

Battery

Color:

White

Product Type:

Flastlight

Work Light

Battery Type:

Lithium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy