The size, output, and battery versatility of the ProTac 1L-1AA makes it the perfect everyday carry light. At just over 4 inches, this super bright EDC fits in your pocket but doesn't compromise on brightness. It accepts a single lithium or alkaline battery, providing you with ultimate flexibility (and availability) in the field.
Features
Includes
| Product Type: | Work Light Flastlight |
|---|---|
| Material: | Aluminum |
| Battery Type: | Alkaline; Lithium |
| Color: | White |
| Includes: | Battery |