Apply to be a TradeMaster!
Main product image of Protac HL 5-X USB Multi-Fuel Tactical Flashlight
Magnifying glass
Hover image to zoom

Protac HL 5-X USB Multi-Fuel Tactical Flashlight

SKU:
88081
Rating:
(0)
Q&A:
(0)
Protac HL 5-X USB Multi-Fuel Tactical Flashlight
Magnifying glass
Hover image to zoom
$125.73 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Protac HL 5-X USB Multi-Fuel Tactical Flashlight

The super bright 3,500 lumen full size ProTac HL 5-X flashlight is available two ways: A complete rechargeable system includes two of our new Streamlight SL-B26™ protected Li-Ion USB rechargeable battery packs with an integrated micro USB charge port, or it's available with four CR123A lithium batteries

Product Features
  • Multi-Fuel - uses two Streamlight SL-B26™ protected Li-Ion USB rechargeable battery packs; also accepts four CR123A lithium batteries
  • Features TEN-TAP® Programming - Choice of three user selectable programs: 1) high/strobe/low 2) high only 3) low/medium/high
    • High (SL-B26 battery packs): 3,500 lumens; 452m beam; runs 1.25 hours
    • High (CR123A): 2,500 lumens; 385m beam; runs 1.5 hours
    • Medium: 1,000 lumens; 237m beam; runs 2.5 hours (CR123A); runs 3 hours (SL-B26 battery packs)
    • Low: 250 lumens; 120m beam; runs 10.5 hours (CR123A); runs 11.5 hours (SL-B26 battery packs)
    • Strobe for signaling or disorienting: runs 1.5 hours (CR123A); runs 1.25 hours (SL-B26 battery packs)
  • IPX7 waterproof to 1 meter for 30 minutes; 1 meter impact resistance tested
  • Durable, anodized aluminum construction
  • Anti-roll head prevents the light from rolling away when placed on a flat surface
  • Rubber sleeve provides thermal insulation and a sure grip
  • 9.53 in. (23.65 cm);
  • 1 lb 3.4 oz (550g) with two SL-B26 battery packs
  • Limited lifetime warranty
  • RoHS compliant

Specs

–
Product Type:

Flashlight

Lumens:

3500

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy