Apply to be a TradeMaster!
Main product image of ProTac 2L-X USB Handheld Flashlight, LED, 30 Hr Max Run Time, 3 Light Modes, Black, 88082
Magnifying glass
Hover image to zoom

ProTac 2L-X USB Handheld Flashlight, LED, 30 Hr Max Run Time, 3 Light Modes, Black, 88082

SKU:
88082
Rating:
(0)
Q&A:
(0)
ProTac 2L-X USB Handheld Flashlight, LED, 30 Hr Max Run Time, 3 Light Modes, Black, 88082
Magnifying glass
Hover image to zoom
$90.58 each
In Stock
In Stock
Get 22 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–

The 500 lumen ProTac 2L-X is a versatile EDC light that accepts multiple battery sources, ensuring you'll always have a beam when you need it.

  • 500 lumens and 165 meter beam on High
  • Comes with handy USB rechargeable SL-B26 protected Li-Ion battery pack
  • Accepts (2) CR123A batteries or (1) Streamlight SL-B26 battery pack
  • High/Low/Strobe modes
  • TEN-TAP Programming to choose your preferred operating mode
  • Anti-roll head prevents it from rolling away when you set it down
  • Durable aluminum construction and IPX7 rated waterproof

Features

  • Anti-Roll Features
  • TEN-TAP Programming
  • Tail-Cap Switch On/Off

Includes

  • Flashlight
  • (1) SL-B26 battery pack
  • USB cord and holster

Specs

–
Material:

Aluminum

Product Type:

Work Light

Flastlight

Battery Type:

Rechargeable

Lithium-Ion

Color:

White

Includes:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy