Apply to be a TradeMaster!
Main product image of Protac 2L-X USB Multi-Fuel Tactical Flashlight
Magnifying glass
Hover image to zoom

Protac 2L-X USB Multi-Fuel Tactical Flashlight

SKU:
88083
Rating:
(0)
Q&A:
(0)
Protac 2L-X USB Multi-Fuel Tactical Flashlight
Magnifying glass
Hover image to zoom
$72.01 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Protac 2L-X USB Multi-Fuel Tactical Flashlight

The 500 lumen ProTac 2L-X is an EDC light that is available two ways: The ProTac 2L-X USB is a complete rechargeable system that includes our new Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack with an integrated USB charge port. The ProTac 2L-X includes two CR123A lithium batteries.

Product Features
  • Multi-Fuel – Uses Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack or two CR123A lithium batteries
  • Rechargeable system includes SL-B26 battery pack and USB cord and nylon holster
  • TEN-TAP® Programming - Choice of three user selectable programs:
  • 1) high/strobe/low 2) high only 3) low/high
  • LED output:
  • High for maximum illumination: 500 lumens; 165m beam; runs 2.75 hours (CR123A batteries); runs 3.25 hours (SL-B26 battery pack)
  • Low for extended run time: 40 lumens; 49m beam; runs 30 hours (either battery type)
  • Strobe for signaling or disorienting: runs up to 3.25 hours (CR123); runs up to 4.5 hours (SL-B26 battery pack)
  • Durable, anodized aluminum construction; removable pocket clip
  • IPX7 waterproof to 1m for 30 minutes, 2m impact resistance tested
  • Anti-roll head
  • Includes nylon holster
  • 5.14” (13.0 cm);
  • Weight: 3.9 oz (111g) with CR123 batteries; 4.4 oz (125g) with SL-B26 battery pack
  • RoHS compliant
  • Limited Lifetime Warranty

Specs

–
Product Type:

Flashlight

Lumens:

500

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy