Apply to be a TradeMaster!
Main product image of Protac HL-X USB Multi-Fuel Tactical Flashlight
Magnifying glass
Hover image to zoom

Protac HL-X USB Multi-Fuel Tactical Flashlight

SKU:
88084
Rating:
(0)
Q&A:
(0)
Protac HL-X USB Multi-Fuel Tactical Flashlight
Magnifying glass
Hover image to zoom
$108.62 each
In Stock
In Stock
Get 5 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

Protac HL-X USB Multi-Fuel Tactical Flashlight

The 1,000 lumen ProTac HL-X is a tactical handheld flashlight that is available two ways: as a complete rechargeable system with our SL-B26™ protected Li-Ion USB rechargeable battery pack with an integrated micro USB port, or it's available with two CR123A lithium batteries.

Product Features
  • Multi-Fuel – Uses rechargeable Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack or two CR123A lithium batteries
  • Rechargeable system includes SL-B26 battery pack and USB cord and nylon holster
  • Non-rechargeable system includes two CR123A lithium batteries and nylon holster
  • TEN-TAP® Programming - Choice of three user selectable programs:
  • 1) high/strobe/low 2) high only 3) low/medium/high High for maximum illumination: 1,000 lumens; 330m beam; runs 1.25 hours (CR123A batteries); runs 1.5 hours (SL-B26 battery pack)
  • Medium for bright light and longer run time: 400 lumens; 200m beam; runs 3 hours (CR123A batteries); runs 3.5 hours (SL-B26 battery pack)
  • Low for extended run time: 65 lumens; 80m beam; runs 20 hours (CR123A batteries); runs 23 hours (SL-B26 battery pack)
  • Strobe for signaling or disorienting: runs 2.5 hours (CR123A batteries); runs 3.25 hours (SL-B26 battery pack)
  • Durable, anodized aluminum construction; Unbreakable pocket clip
  • IP68 rated; dust tight and waterproof to 2m; All openings o-ring sealed
  • 2m impact resistance tested
  • Anti-roll head
  • 5.43 in. (13.8 cm); 5.7 oz (162g) with CR123 batteries; 6.2 oz ( 176g) with SL-B26 battery pack RoHS compliant

Specs

Product Type:

Flashlight

Lumens:

1000

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy