Apply to be a TradeMaster!
Main product image of ProTac 90X USB Right Angle Handheld Flashlight, LED, 1000 Lumens, 24 Hr Max Run Time, IPX7, 3 Light Modes, Aluminum, Black, 88095
Magnifying glass
Hover image to zoom

ProTac 90X USB Right Angle Handheld Flashlight, LED, 1000 Lumens, 24 Hr Max Run Time, IPX7, 3 Light Modes, Aluminum, Black, 88095

SKU:
88095-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
ProTac 90X USB Right Angle Handheld Flashlight, LED, 1000 Lumens, 24 Hr Max Run Time, IPX7, 3 Light Modes, Aluminum, Black, 88095
Magnifying glass
Hover image to zoom
$101.44 each
In Stock
In Stock
Get 6 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

The multi-fuel ProTac 90X is an EDC light with a twist. It features a right-angle head that gives extra lighting capability for those with multiple lighting needs. Carry in your hand or attach to your MOLLE, belts, harnesses and other gear for hands-free use.

  • TEN-TAP Programming allows for selection of three different operating programs: 1) high/strobe/low 2) high only 3) low/medium/high
  • Multi-Fuel - Accepts one Streamlight SL-B26 protected Li-Ion USB rechargeable battery pack or two CR123A lithium batteries
  • High, medium, low and strobe modes: High: 1,000 lumens; 171m beam; runs 1.75 hours, Medium: 300 lumens; 91m beam; runs 4.75 hours, Low: 65 lumens; 42m beam; runs 24 hours, Strobe runs 3.5 hours
  • Multi-function push-button head switch easy to use with gloved hands
  • Removable pocket clip attaches to MOLLE, turnout gear, harnesses, etc.
  • Durable, anodized aluminum construction with impact-resistant glass lens
  • IPX7 waterproof to 1m for 30 minutes; 2m impact resistance tested

Features

  • runs 2.5 hours (CR123A)
  • 42m beam
  • runs 21 hours (CR123A)
  • runs 1.75 hours (SL-B26 battery pack)
  • Medium: 300 lumens
  • The MULTI-FUEL ProTac 90 X is an EDC light with a twist. It features a right-angle head that gives extra lighting capability for those with multiple lighting needs. Carry in your hand or attach to your MOLLE
  • belts
  • harnesses and other gear for hands-free use. TEN-TAP Programming allows for selection of three different operating programs: 1) high/strobe/low 2) high only 3) low/medium/high. Multi-Fuel -Uses one Streamlight SL-B26 protected Li-Ion USB rechargeable battery pack
  • also accepts two CR123A lithium batteries. High
  • medium
  • low and strobe modes: High: 1
  • 000 lumens
  • 171m beam
  • runs 24 hours (SL-B26 battery pack)
  • Strobe runs 2.5 hours (C123A)
  • runs 4 hours (CR123A)
  • runs 4.75 hours (SL-B26 battery pack)
  • Low: 65 lumens
  • runs 3.5 hours (SL-B26 battery pack). Multi-function push-button head switch easy to use with gloved hands. Removable pocket clip attaches to MOLLE
  • turnout gear
  • harnesses
  • etc. IPX7 waterproof to 1m for 30 minutes
  • 2m impact resistance tested
  • 91m beam

Includes

  • Holster
  • SL-B26 Battery Pack

Specs

–
Color:

White

Battery Type:

Rechargeable

Lithium-Ion

Product Type:

Flastlight

Work Light

Material:

Aluminum

Includes:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy