Apply to be a TradeMaster!
Main product image of PolyTac X Nylon Handheld Flashlight, LED, 65 Hr Max Run Time, w/ CR123A, 3 Light Modes, Black, 88603
Magnifying glass
Hover image to zoom

PolyTac X Nylon Handheld Flashlight, LED, 65 Hr Max Run Time, w/ CR123A, 3 Light Modes, Black, 88603

SKU:
88603
Rating:
(0)
Q&A:
(0)
PolyTac X Nylon Handheld Flashlight, LED, 65 Hr Max Run Time, w/ CR123A, 3 Light Modes, Black, 88603
Magnifying glass
Hover image to zoom
$69.68 each
In Stock
In Stock
Get 174 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
White

Description

–

The PolyTac X is a super-bright tactical flashlight built for durability and a sure grip. It accepts both CR123A lithium batteries and a Streamlight SL-B26 protected Li-Ion battery pack so you'll always have a beam when you need it. Use on high for a blast of 600 lumens of bright light or on low for an extended run time of more than 30 hours.

  • Use with two CR123A lithium batteries OR one SL-B26 battery pack
  • High/Medium/Low/Strobe modes
  • Super bright 600 lumens on High
  • Use Low mode for extended runtime (up to 34 hours)
  • IPX7 waterproof and 3m impact resistance tested
  • TEN-TAP Programming allows the choice of three modes
  • Removable pocket clip

Features

  • Textured Grip
  • TEN-TAP Programming

Includes

  • Pocket Clip
  • Battery

Specs

–
Battery Type:

Lithium

Includes:

Battery

Material:

Polycarbonate

Product Type:

Flastlight

Work Light

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy