Apply to be a TradeMaster!
Main product image of Polytac X USB Tactical Flashlight
Magnifying glass
Hover image to zoom

Polytac X USB Tactical Flashlight

SKU:
88610
Rating:
(0)
Q&A:
(0)
Polytac X USB Tactical Flashlight
Magnifying glass
Hover image to zoom
$79.19 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Polytac X USB Tactical Flashlight

The 600 lumen PolyTac X flashlight, built for durability and a sure grip, is available two ways: as a complete rechargeable system that includes our new Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack with an integrated micro USB charge port, or with two CR123A lithium batteries.

Product Features
  • Multi-fuel – Uses SL-B26™ battery pack or two CR123A lithium batteries
  • Rechargeable system includes SL-B26 battery pack and USB cord
  • Non-rechargeable system includes two CR123A lithium batteries
  • TEN-TAP® Programming allows the choice of three programs:
  • 1) high/strobe/low 2) high only 3) low/medium/high
  • High super-bright light: 600 lumens; 205m beam; runs 2.75 hours (CR123A); runs 3.5 hours (SL-B26 battery pack)
  • Medium for bright light and longer run time: 260 lumens; 135m beam; runs 5.5 hours (CR123A); runs 5.75 hours (SL-B26 battery pack)
  • Low for extended run time: 35 lumens; 50m beam; runs 34 hours (CR123A); runs 36 hours (SL-B26 battery pack)
  • Strobe for signaling or disorienting: runs 5.5 hours (CR123A); runs 8 hours (SL-B26 battery pack)
  • Removable, multi-position pocket clip
  • High-impact, super-tough nylon polymer with “Rocky Stipple” texture for a sure grip
  • IPX7; waterproof to 1m for 30 minutes; 3m impact resistance tested
  • Length: 5.46” (13.87 cm); 4.34 oz. (123 grams)
  • Limited lifetime warranty

Specs

–
Product Type:

Flashlight

Lumens:

600

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy