Apply to be a TradeMaster!
Main product image of PolyTac X USB Nylon Polymer Handheld Flashlight, LED, 36 Hr Max Run Time, 4 Light Modes, Black, 88613
Magnifying glass
Hover image to zoom

PolyTac X USB Nylon Polymer Handheld Flashlight, LED, 36 Hr Max Run Time, 4 Light Modes, Black, 88613

SKU:
88613
Rating:
(0)
Q&A:
(0)
PolyTac X USB Nylon Polymer Handheld Flashlight, LED, 36 Hr Max Run Time, 4 Light Modes, Black, 88613
Magnifying glass
Hover image to zoom
$87.83 each
In Stock
In Stock
Get 70 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Polycarbonate

Description

–

The super bright PolyTac X USB is available with the Streamlight SL-B26 protected Li-Ion battery pack for charging on-the-go. Use on high for a blast of 600 lumens of bright light or on low for an extended run time of up to 36 hours. Made of super tough nylon polymer which provides durability and a sure grip. Ideal for maintaining vehicles, general household or contracting work, and day to day industrial use.

  • 600 lumens and 205 meter beam on High
  • Built for durability and a sure grip
  • Includes rechargeable SL-B26 battery pack
  • TEN-TAP programming for choice of three mode programs
  • High/Medium/Low/Strobe modes
  • Choose low for 36 hour runtime
  • Super bright general purpose flashlight

Features

  • Pocket Clip
  • TEN-TAP Programming

Includes

  • Flashlight
  • (1) SL-B26 battery pack

Specs

–
Battery Type:

Rechargeable

Lithium-Ion

Includes:

Battery

Product Type:

Work Light

Flastlight

Color:

White

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy