Apply to be a TradeMaster!
Main product image of Nylon Handheld Flashlight, LED, 19 Hr Max Run Time, 2 Light Modes, Black, 88835
Magnifying glass
Hover image to zoom

Nylon Handheld Flashlight, LED, 19 Hr Max Run Time, 2 Light Modes, Black, 88835

SKU:
88835
Rating:
(0)
Q&A:
(0)
Nylon Handheld Flashlight, LED, 19 Hr Max Run Time, 2 Light Modes, Black, 88835
Magnifying glass
Hover image to zoom
$91.46 each
In Stock
In Stock
Get 7 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Standard

Description

–

Versatile, rugged and super bright, the multi-fuel PolyTac 90 X is built with the rigors of the job in mind. Durable construction plus a switch with built in battery life indicator will let you know when it is time to recharge or replace the batteries giving you the confidence to stay focused on the task at hand.

  • High and low modes: 1.) high/strobe/low; 2.) high only; 3.) low/medium/high, High super-bright light: 500 lumens; 167m beam; runs 3.75 hours, Low for extended run time: 85 lumens; 64m beam; runs 19 hours
  • MULTI-FUEL: accepts one SL-B26 protected Li-Ion USB rechargeable battery pack or two CR123A lithium batteries
  • Multi-function push-button head switch easy to use with gloved hands; features battery life indicator
  • Multi-position, reversible pocket clip attaches to MOLLE, turnout gear, harnesses, etc.; offers a variety of mounting positions
  • Integrated carabiner style D-ring for a variety of attachment methods
  • High-impact, super-tough nylon polymer with textured grip
  • Optional Gear Keeper system for attaching the light to turnout gear or other clothing or equipment

Features

  • All Openings O-Ring Sealed
  • Serialized For Positive Identification.
  • Integrated Carabiner Style D-Ring For A Variety Of Attachment Methods
  • Fully Rotatable/Reversible/Removable Clip To Allow A Variety Of Mounting Positions
  • Accepts Streamlight Li-Ion Usb Rechargeable Battery Pack Or Cr123A Batteries
  • Multi Fuel
  • Led Technology For Extreme Brightness

Includes

  • Sl-B26 Battery Pack

Specs

–
Battery Type:

Lithium-Ion

Rechargeable

Product Type:

Flastlight

Work Light

Color:

White

Includes:

Battery

Material:

Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy