Apply to be a TradeMaster!
Main product image of PolyTac Polymer Handheld Flashlight, LED, 65 Hr Max Run Time, w/ CR123A, 3 Light Modes, Black, 88850
Magnifying glass
Hover image to zoom

PolyTac Polymer Handheld Flashlight, LED, 65 Hr Max Run Time, w/ CR123A, 3 Light Modes, Black, 88850

SKU:
88850
Rating:
(0)
Q&A:
(0)
PolyTac Polymer Handheld Flashlight, LED, 65 Hr Max Run Time, w/ CR123A, 3 Light Modes, Black, 88850
Magnifying glass
Hover image to zoom
$67.20 each
In Stock
In Stock
Get 30 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
White

Description

–

Rugged housing, superior brightness and extended runtimes make this all-purpose flashlight ideal for the broadest range of lighting needs at the best value. Use as a law enforcement backup light, for day-to-day industrial use, for maintaining vehicles, or for general contracting work. Sure grip texture for a comfortable/slip-resistant feel.

  • 600 lumens on High
  • Switch to Low mode for 65 hours runtime
  • 195 meter beam distance
  • Compact size (under 5.5") and comfortable textured grip
  • Super tough nylon polymer construction
  • IPX7 rated waterproof to 1 meter for 30 minutes
  • High/Low/Strobe modes

Features

  • Textured Grip
  • TEN-TAP Programmable Switch Allows User Selection of one of three Different Programs

Includes

  • Flashlight
  • (2) CR123A lithium batteries

Specs

–
Product Type:

Work Light

Flastlight

Includes:

Battery

Material:

Polycarbonate

Battery Type:

Lithium

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy