Apply to be a TradeMaster!
Main product image of Vantage 180 X USB Nylon Handheld Flashlight, LED, 15 Hr Max Run Time, 2 Light Modes, Orange, 88911
Magnifying glass
Hover image to zoom

Vantage 180 X USB Nylon Handheld Flashlight, LED, 15 Hr Max Run Time, 2 Light Modes, Orange, 88911

SKU:
88911
Rating:
(0)
Q&A:
(0)
Vantage 180 X USB Nylon Handheld Flashlight, LED, 15 Hr Max Run Time, 2 Light Modes, Orange, 88911
Magnifying glass
Hover image to zoom
$157.73 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Blue
Product Highlight: Material
Nylon

Description

–

The versatile Vantage 180 X for firefighters is three lights in one! Designed with firefighters for firefighters, it's a helmet mounted light for hands-free tasks, a right angle light that can attach to your turnout gear, and a handheld flashlight. So wear it, hold it, clip it, or even hang it. With multi-fuel innovation, it accepts either (2) CR123A lithium batteries or (1) Streamlight SL-B26 protected Li-Ion battery pack, so you'll always have a light when you need it.

  • 250 lumens and 170 meter beam on high
  • Fits both modern and traditional style helmets, either above or below the brim
  • Tough impact resistant nylon construction
  • Turnout gear attachment hook
  • Rear blue LED taillight so you can be seen from behind
  • Rotating head for right-angle use
  • IPX7 waterproof rating

Features

  • Safety Tail Light
  • Integrated Stainless Steel Multi-Function Clip
  • Turnout Gear Attachment Hook
  • Helmet Bracket
  • 180 deg Rotating Head

Includes

  • Flashlight
  • (1) SL-B26 battery pack
  • helmet bracket
  • Hex key

Specs

–
Includes:

Battery

Product Type:

Work Light

Flastlight

Battery Type:

Lithium-Ion

Rechargeable

Color:

White

Blue

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy