Apply to be a TradeMaster!
Main product image of ProTac 2 High Lumen Tactical Flashlight, 89000
Magnifying glass
Hover image to zoom

ProTac 2 High Lumen Tactical Flashlight, 89000

SKU:
89000-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
ProTac 2 High Lumen Tactical Flashlight, 89000
Magnifying glass
Hover image to zoom
$163.94 each
In Stock
In Stock
Get 97 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

High performance light in the palm of your hand. The rechargeable ProTac 2.0 produces 2,000 lumens without sacrificing run time. Powered by the new SL-B50 battery pack that charges inside or outside of the light using a USB-C cord.

  • 2,000 lumens on High, 262 meter beam distance
  • Multi-function, push button tail switch for momentary/constant on operation
  • Uses Streamlight SL-B50 protected 4,900mAh Li-Ion USB-rechargeable battery pack
  • High/Medium/Low/Strobe modes
  • TEN-TAP Programming to choose your preferred operating mode
  • SL-B50 battery pack charges inside or outside of the light, sliding sleeve protects USB-C port
  • Durable aluminum construction, IP67 dust tight and waterproof

Includes

  • Flashlight
  • (1) SL-B50 battery pack
  • USB-C charge cord

Specs

–
Product Type:

Flastlight

Work Light

Includes:

Battery

Battery Type:

Lithium

Rechargeable

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy