Apply to be a TradeMaster!
Main product image of ProTac 2 High Lumen USB Rechargeable Headlamp, 89001
Magnifying glass
Hover image to zoom

ProTac 2 High Lumen USB Rechargeable Headlamp, 89001

SKU:
89001
Rating:
(0)
Q&A:
(0)
ProTac 2 High Lumen USB Rechargeable Headlamp, 89001
Magnifying glass
Hover image to zoom
$163.94 each
In Stock
In Stock
Get 23 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

The high-performance ProTac 2.0 headlamp produces 2,000 lumens without sacrificing run time. USB rechargeable, designed for maximum illumination with a wide beam to light up an entire area. Uses Streamlight SL-B50 protected Li-Ion rechargeable battery.

  • 241 meter beam on High mode
  • Powered by the new SL-B50 battery pack that charges inside or outside of the light using a USB-C cord.
  • High/Medium/Low modes
  • Use low mode for extended runtime of 25 hours
  • IP64 dust tight and water resistant
  • TEN-TAP Programming to choose your preferred operating mode
  • Machined aluminum body with sliding sleeve to protect USB-C port

Includes

  • Streamlight SL-B50 Protected Li-Ion USB-Rechargeable Battery
  • Rubber Helmet Strap
  • USB-C Charge Cord
  • Adjustable Elastic Strap

Specs

–
Battery Type:

Lithium

Includes:

Battery

Product Type:

Work Light

Flastlight

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy